Zoro Homepage

Pipe Marker, Caustic, Yel, 1-1/2 to2-3/8 In, 5643-I

  • Mfr # 5643-I

  • Zoro # G3039517


product price: $10.15
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Roll Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5643-I
Zoro #
G3039517
UPC #
754473925192
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Caustic
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Acids & Bases
Legend Alpha Range
A to C
Flow Direction Arrow
Right
Self-Adhesive
No
Language
English
Marker Attachment Style
Wrap Around
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Operating Temp. Range
41 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Humidity Resistant
No
Water Resistant
No
Glow In The Dark
No
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Printed Language
English
Minimum Pipe O.D.
1 1/2 in
ISO 14726
No
Weather Resistant
Yes
Chemical Resistant
Yes
UV Resistant
Yes
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Maximum Service Temperature
248 Degrees F
Pipe Marker Legend
Caustic
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Maximum Pipe O.D.
2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.