Zoro Homepage

Pipe Marker, Caustic, Yellow, 15515

  • Mfr # 15515

  • Zoro # G5437774


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15515
Zoro #
G5437774
UPC #
754473155155
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Caustic
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Language
English
Self-Adhesive
Yes
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Acids & Bases
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Caustic
Number of Pipe Markers
30
Maximum Pipe O.D.
6 in
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Material
Plastic
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Legend Text Color
Black
Glow In The Dark
No
UV Resistant
No
Pipe Marker Package Type
Roll
Finish
Glossy
Water Resistant
No
Printed Language
English
Weather Resistant
Yes
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.