Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Caustic, Yellow, 4 to 6 In

  • Mfr # 4020-D

  • Zoro # G0105165


product price: $12.49
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020-D
Zoro #
G0105165
UPC #
754473474690
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Length
2 13/16 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Caustic
Material
Plastic
Legend Color
Black
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
4 to 6 in
Language
English
Flow Direction Arrow
Right
Marker Attachment Style
Snap-On
Markers per Card
1
Pipe Marker Subject Matter
Acids & Bases
Average Outdoor Durability
5 to 8 yr
Pipe Marker Legend
Caustic
Abrasion Resistant
Yes
Water Resistant
No
Pipe Marker Package Type
Each
Weather Resistant
No
Glow In The Dark
No
Legend Text Color
Black
Printed Language
English
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
UV Resistant
No
ISO 14726
No
Number of Pipe Markers
1
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Pipe O.D.
4 in
Humidity Resistant
No
Maximum Pipe O.D.
6 in
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.