Pipe Marker, Caustic, Yellow, 41545

  • Mfr # 41545

  • Zoro # G5437783


product price:  $94.49
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41545
Zoro #
G5437783
UPC #
754473415457
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Caustic
Material
vinyl
Legend Color
Black
Pipe Marker Subject Matter
Acids & Bases
Self-Adhesive
Yes
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Operating Temp. Range
0 Degrees F
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left
Fits Pipe O.D.
2 in and Smaller
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Printed Language
English
Water Resistant
No
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Adhesive Material
Acrylic
Pipe Marker Package Type
Roll
Maximum Pipe O.D.
2 in
ISO 14726
No
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Number of Pipe Markers
30
NFPA 99, CGA C-9
No
UV Resistant
No
Adhesive Style
Permanent
Pipe Marker Legend
Caustic
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.