Zoro Homepage

Pipe Marker, Chilled Water, 1 In.H

  • Mfr # 20407

  • Zoro # G6047255


product price: $23.75
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20407
Zoro #
G6047255
UPC #
754473204075
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Chilled Water
Material
Plastic
Legend Color
White
Legend Alpha Range
A to C
Self-Adhesive
Yes
Fits Pipe O.D.
1 1/2 to 2 in
Operating Temp. Range
50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Language
English
Markers per Card
25
Average Outdoor Durability
2 yr
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Pipe Marker Legend
Chilled Water
NFPA 99, CGA C-9
No
Printed Language
English
Humidity Resistant
No
Water Resistant
No
Minimum Application Temperature
50 Degrees F
Legend Text Color
White
Pipe Marker Package Type
Roll
ANSI/ASME A13.1
Yes
Maximum Service Temperature
212 Degrees F
Weather Resistant
No
Minimum Pipe O.D.
1 1/2 in
ISO 14726
No
Chemical Resistant
Yes
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Maximum Pipe O.D.
2 in
Glow In The Dark
No
Adhesive Style
Permanent
Number of Pipe Markers
25
Abrasion Resistant
Yes
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.