Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Chilled Water, Green, 15517

  • Mfr # 15517

  • Zoro # G4907813


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Roll Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15517
Zoro #
G4907813
UPC #
754473155179
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Roll Length
30 ft
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Chilled Water
Material
vinyl
Legend Color
White
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Flow Direction Arrow
Left/Right
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Operating Temp. Range
0 Degrees F
Language
English
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Pipe Marker Package Type
Roll
ISO 14726
No
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Number of Pipe Markers
30
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
6 in
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Pipe Marker Material
Plastic
Pipe Marker Legend
Chilled Water
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Roll Form, Continuous
Legend Text Color
White
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
ANSI/ASME A13.1
Yes
Printed Language
English
Water Resistant
Yes
Chemical Resistant
Yes
Humidity Resistant
No
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.