Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Chilled Water, Green, 41518

  • Mfr # 41518

  • Zoro # G7428407


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Roll Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41518
Zoro #
G7428407
UPC #
754473415181
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Roll Length
30 ft
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Chilled Water
Material
vinyl
Legend Color
White
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 in and Smaller
Language
English
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Water
Markers per Card
65
Flow Direction Arrow
Left/Right
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
Chemical Resistant
Yes
Weather Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 in
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Roll
Finish
Glossy
Pipe Marker Legend
Chilled Water
Glow In The Dark
No
ISO 14726
No
Pipe Marker Material
Plastic
Number of Pipe Markers
30
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Adhesive Style
Permanent
Humidity Resistant
No
Water Resistant
Yes
Printed Language
English
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.