Zoro Homepage

Pipe Marker, Chilled Water Return, 1 In.H

  • Mfr # 20408

  • Zoro # G4910455


product price: $26.59
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20408
Zoro #
G4910455
UPC #
754473204082
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Chilled Water Return
Material
Plastic
Legend Color
White
Language
English
Markers per Card
25
Self-Adhesive
Yes
Fits Pipe O.D.
1 1/2 to 2 in
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Water
Operating Temp. Range
50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
Humidity Resistant
No
Pipe Marker Package Type
Roll
Pipe Marker Material
Coiled Plastic
Water Resistant
No
Minimum Pipe O.D.
1 1/2 in
Glow In The Dark
No
Number of Pipe Markers
25
Printed Language
English
Pipe Marker Legend
Chilled Water Return
Legend Text Color
White
NFPA 99, CGA C-9
No
UV Resistant
No
Adhesive Style
Permanent
Abrasion Resistant
Yes
Chemical Resistant
Yes
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Maximum Pipe O.D.
2 in
Maximum Service Temperature
212 Degrees F
Protective Coating
No Protective Coating
Weather Resistant
No
ISO 14726
No
ANSI/ASME A13.1
Yes
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water Return, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.