Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Chilled Water Return, 4to6 In

  • Mfr # 4023-D

  • Zoro # G1621295


product price: $15.75
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4023-D
Zoro #
G1621295
UPC #
754473418182
Country of Origin
Mexico

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Length
10 in
Character Height
1 1/4 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Chilled Water Return
Material
Plastic
Legend Color
White
Language
English
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Legend Alpha Range
A to C
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
4 to 6 in
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
Water Resistant
No
Printed Language
English
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Pipe Marker Legend
Chilled Water Return
Maximum Pipe O.D.
6 in
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Legend Text Color
White
ISO 14726
No
Glow In The Dark
No
UV Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Weather Resistant
No
Minimum Pipe O.D.
4 in
Humidity Resistant
No
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Chilled Water Return, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.