Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Chilled Water Supply, 1 In.H

  • Mfr # 20409

  • Zoro # G4910464


product price: $26.65
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20409
Zoro #
G4910464
UPC #
754473204099
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Chilled Water Supply
Material
Plastic
Legend Color
White
Legend Alpha Range
A to C
Fits Pipe O.D.
1 1/2 to 2 in
Markers per Card
25
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Language
English
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
2 yr
Abrasion Resistant
Yes
Maximum Pipe O.D.
2 in
Chemical Resistant
Yes
Minimum Application Temperature
50 Degrees F
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Pipe Marker Legend
Chilled Water Supply
NFPA 99, CGA C-9
No
UV Resistant
No
ANSI/ASME A13.1
Yes
Water Resistant
No
Legend Text Color
White
Pipe Marker Material
Coiled Plastic
ISO 14726
No
Number of Pipe Markers
25
Protective Coating
No Protective Coating
Humidity Resistant
No
Maximum Service Temperature
212 Degrees F
Printed Language
English
Glow In The Dark
No
Pipe Marker Package Type
Roll
Weather Resistant
No
Minimum Pipe O.D.
1 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water Supply, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.