Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Chilled Water Supply, 2 In.H

  • Mfr # 73869

  • Zoro # G4908452


product price: $38.69
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73869
Zoro #
G4908452
UPC #
754473738693
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Chilled Water Supply
Material
Plastic
Legend Color
White
Markers per Card
25
Self-Adhesive
Yes
Operating Temp. Range
50 Degrees F
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
2 yr
Number of Pipe Markers
25
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Maximum Pipe O.D.
6 in
Pipe Marker Legend
Chilled Water Supply
UV Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Package Type
Roll
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Legend Text Color
White
Weather Resistant
No
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Water Resistant
No
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ISO 14726
No
Maximum Service Temperature
212 Degrees F
Printed Language
English
Minimum Application Temperature
50 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water Supply, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.