This item is Discontinued.

Brady Pipe Marker, Chlorine, 5809-O 5809-O

This item is Discontinued.

Brady

Pipe Marker, Chlorine, 5809-O (Discontinued)

Mfr # 5809-O
Zoro # G2911636
UPC # 754473670085
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5809-O
Zoro #
G2911636
UPC #
754473670085
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Length
5 in
Character Height
1/2 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Chlorine
Material
Plastic
Legend Color
Black
Self-Adhesive
No
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Wrap Around
Language
English
Operating Temp. Range
41 Degrees F
Pipe Marker Subject Matter
Gases
Fits Pipe O.D.
1/2 to 1 3/8 in
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Protective Coating
No Protective Coating
Weather Resistant
Yes
Pipe Marker Package Type
Each
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Water Resistant
No
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
1 3/8 in
Glow In The Dark
No
Humidity Resistant
No
Minimum Pipe O.D.
1/2 in
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Number of Pipe Markers
1
Abrasion Resistant
Yes
Printed Language
English
UV Resistant
Yes
Pipe Marker Legend
Chlorine
Maximum Service Temperature
248 Degrees F
Pipe Marker Material
Plastic
Chemical Resistant
Yes
ISO 14726
No
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, Character Height 1/2 in, Background Color Orange, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.