This item is Discontinued.

Brady Pipe Marker, Chlorine Gas, 2 in H, 2 in W 4026-C

This item is Discontinued.

Brady

Pipe Marker, Chlorine Gas, 2 in H, 2 in W (Discontinued)

Mfr # 4026-C
Zoro # G0104255
UPC # 754473482930
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4026-C
Zoro #
G0104255
UPC #
754473482930
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Character Height
1 1/4 in
Length
2 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Chlorine Gas
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Language
English
Legend Alpha Range
A to C
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Pipe Marker Subject Matter
Gases
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Pipe Marker Legend
Chlorine Gas
Weather Resistant
No
Printed Language
English
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
2 1/2 in
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Glow In The Dark
No
Number of Pipe Markers
1
Abrasion Resistant
Yes
UV Resistant
No
Humidity Resistant
No
Maximum Pipe O.D.
3 7/8 in
Water Resistant
No
Legend Text Color
Black
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Pipe Marker Package Type
Each
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Chlorine Gas, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.