This item is Discontinued.

Brady Pipe Marker, Chlorine Gas, 5810-O 5810-O

This item is Discontinued.

Brady

Pipe Marker, Chlorine Gas, 5810-O (Discontinued)

Mfr # 5810-O
Zoro # G2911609
UPC # 754473670269
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5810-O
Zoro #
G2911609
UPC #
754473670269
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Character Height
1/2 in
Length
5 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
Legend
Chlorine Gas
Material
Plastic
Legend Color
White
Operating Temp. Range
41 Degrees F
Flow Direction Arrow
Right
Marker Attachment Style
Wrap Around
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Self-Adhesive
No
Fits Pipe O.D.
1/2 to 1 3/8 in
Language
English
Pipe Marker Subject Matter
Gases
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Printed Language
English
UV Resistant
Yes
Humidity Resistant
No
Water Resistant
No
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
1 3/8 in
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
Glow In The Dark
No
Pipe Marker Package Type
Each
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Chemical Resistant
Yes
Weather Resistant
Yes
Legend Text Color
White
Abrasion Resistant
Yes
ISO 14726
No
Minimum Pipe O.D.
1/2 in
Pipe Marker Legend
Chlorine Gas
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Chlorine Gas, Legend Text Color White, Character Height 1/2 in, Background Color Brown, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.