Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Chlorine Gas, Yellow, 15520

  • Mfr # 15520

  • Zoro # G5437835


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15520
Zoro #
G5437835
UPC #
754473155209
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Chlorine Gas
Material
vinyl
Legend Color
Black
Language
English
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Gases
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Legend Alpha Range
A to C
Self-Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
30
Finish
Glossy
ISO 14726
No
Adhesive Material
Acrylic
Weather Resistant
Yes
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Printed Language
English
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Abrasion Resistant
Yes
Pipe Marker Package Type
Roll
Adhesive Style
Permanent
Water Resistant
No
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
6 in
Glow In The Dark
No
Pipe Marker Legend
Chlorine Gas
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine Gas, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.