Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Chlorine Gas, Yellow, 41549

  • Mfr # 41549

  • Zoro # G5437844


product price: $67.99
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41549
Zoro #
G5437844
UPC #
754473415495
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Chlorine Gas
Material
vinyl
Legend Color
Black
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Gases
Language
English
Legend Alpha Range
A to C
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Fits Pipe O.D.
2 in and Smaller
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Water Resistant
No
ANSI/ASME A13.1
Yes
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Adhesive Style
Permanent
Adhesive Material
Acrylic
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Number of Pipe Markers
30
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Legend
Chlorine Gas
Glow In The Dark
No
Maximum Pipe O.D.
2 in
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Pipe Marker Package Type
Roll

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine Gas, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.