Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Chlorine, Y, 2-1/2 to3-7/8 In

  • Mfr # 4025-C

  • Zoro # G0104237


product price: $12.97
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4025-C
Zoro #
G0104237
UPC #
754473474829
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Chlorine
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Gases
Legend Alpha Range
A to C
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Flow Direction Arrow
Right
Markers per Card
1
Marker Attachment Style
Snap-On
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
ISO 14726
No
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Humidity Resistant
No
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Snap-On Pipe Marker
Weather Resistant
No
Number of Pipe Markers
1
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Printed Language
English
Maximum Pipe O.D.
3 7/8 in
Legend Text Color
Black
Pipe Marker Legend
Chlorine
Pipe Marker Material
Plastic
Glow In The Dark
No
Water Resistant
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.