Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Chlorine, Yellow, 15518

  • Mfr # 15518

  • Zoro # G5437826


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15518
Zoro #
G5437826
UPC #
754473155186
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Chlorine
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Other Liquids
Self-Adhesive
Yes
Language
English
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Adhesive Style
Permanent
Pipe Marker Material
Plastic
Humidity Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
NFPA 99, CGA C-9
No
Glow In The Dark
No
Chemical Resistant
Yes
Water Resistant
No
Pipe Marker Package Type
Roll
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
30
Pipe Marker Legend
Chlorine
UV Resistant
No
Weather Resistant
Yes
Maximum Pipe O.D.
6 in
Protective Coating
No Protective Coating
Printed Language
English
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
Black
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.