Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Chlorine, Yellow, 41530

  • Mfr # 41530

  • Zoro # G5437817


product price: $70.39
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41530
Zoro #
G5437817
UPC #
754473415303
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Chlorine
Material
vinyl
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Flow Direction Arrow
Left
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 in and Smaller
Operating Temp. Range
0 Degrees F
Language
English
Pipe Marker Subject Matter
Gases
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Pipe Marker Legend
Chlorine
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
UV Resistant
No
Printed Language
English
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 in
Humidity Resistant
No
Water Resistant
No
ISO 14726
No
Legend Text Color
Black
Protective Coating
No Protective Coating
Pipe Marker Package Type
Roll
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Abrasion Resistant
Yes
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Glow In The Dark
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Number of Pipe Markers
30

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.