Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # CHLORINEORG-OO
Zoro # G224782178
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fits Pipe O.D.
3/8 to 1/2 in
Pipe Marker Package Type
Each
Character Height
1/2 in
Width
4 in
Maximum Pipe O.D.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHLORINEORG-OO
- Zoro #
- G224782178
- UPC #
- 888434644652
- Country of Origin
- United States
Dimensions
- Character Height
- 1/2 in
- Width
- 4 in
- Thickness
- 0.006 in
- Height
- 4 in
Details
- Item
- Pipe Marker
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Pipe Marker Package Type
- Each
- Maximum Pipe O.D.
- 1/2 in
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Weather Resistant
- Yes
- Pipe Marker Material
- Coiled Plastic
- Average Outdoor Durability
- 5 to 8 yr
- Background Color
- Orange
- Minimum Pipe O.D.
- 3/8 in
- Water Resistant
- Yes
- Number of Pipe Markers
- 1
- With or Without Arrows
- With
- Maximum Service Temperature
- 248 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Abrasion Resistant
- Yes
- Pipe Marker Legend
- CHLORINE 0375 05
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend CHLORINE 0375 05, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Orange, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.