Zoro Homepage

Pipe Marker, Circulating Water, 2 In.H

  • Mfr # 73870

  • Zoro # G5439323


product price: $35.69
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73870
Zoro #
G5439323
UPC #
754473738709
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Circulating Water
Material
Plastic
Legend Color
White
Legend Alpha Range
A to C
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Language
English
Markers per Card
25
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
2 1/2 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
2 yr
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Water Resistant
No
Number of Pipe Markers
25
Maximum Service Temperature
212 Degrees F
Humidity Resistant
No
NFPA 99, CGA C-9
No
Legend Text Color
White
Maximum Pipe O.D.
6 in
Pipe Marker Package Type
Roll
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Weather Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Printed Language
English
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
2 1/2 in
Abrasion Resistant
Yes
Chemical Resistant
Yes
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Circulating Water
ISO 14726
No
Minimum Application Temperature
50 Degrees F
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Circulating Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.