Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Circulating Water, Grn, 41551

  • Mfr # 41551

  • Zoro # G5437853


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41551
Zoro #
G5437853
UPC #
754473415518
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Circulating Water
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Legend Alpha Range
A to C
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 in and Smaller
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left/Right
Language
English
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Circulating Water
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Printed Language
English
Pipe Marker Package Type
Roll
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 in
ISO 14726
No
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Glow In The Dark
No
Protective Coating
No Protective Coating
UV Resistant
No
Finish
Glossy
Adhesive Material
Acrylic
Number of Pipe Markers
30
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Circulating Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.