Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # CITWASUP-OO
Zoro # G624782174
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
With or Without Arrows
With
Height
4 in
Standards
ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CITWASUP-OO
- Zoro #
- G624782174
- UPC #
- 888434644669
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Width
- 4 in
- Character Height
- 1/2 in
- Thickness
- 0.006 in
Details
- Item
- Pipe Marker
- With or Without Arrows
- With
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Average Outdoor Durability
- 5 to 8 yr
- Minimum Pipe O.D.
- 3/8 in
- Pipe Marker Material
- Coiled Plastic
- Abrasion Resistant
- Yes
- Pipe Marker Package Type
- Each
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Weather Resistant
- Yes
- Background Color
- Green
- Minimum Service Temperature
- -40 Degrees F
- Maximum Pipe O.D.
- 1/2 in
- Water Resistant
- Yes
- Maximum Service Temperature
- 248 Degrees F
- Pipe Marker Legend
- CITY WATER 0375 05
- Number of Pipe Markers
- 1
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend CITY WATER 0375 05, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.