Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, City Gas, Y, 2-1/2 to3-7/8 In

  • Mfr # 4027-C

  • Zoro # G2293509


product price: $11.39
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4027-C
Zoro #
G2293509
UPC #
754473474973
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
City Gas
Material
Plastic
Legend Color
Black
Language
English
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Pipe Marker Subject Matter
Gases
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Flow Direction Arrow
Right
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
2 1/2 in
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Snap-On Pipe Marker
Protective Coating
No Protective Coating
Maximum Pipe O.D.
3 7/8 in
Pipe Marker Legend
City Gas
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Weather Resistant
No
Water Resistant
No
Glow In The Dark
No
Legend Text Color
Black
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
ISO 14726
No
Humidity Resistant
No
Printed Language
English
Pipe Marker Package Type
Each

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend City Gas, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.