Zoro Homepage

Pipe Marker, City Gas, Yellow, 4 to 6 In

  • Mfr # 4027-D

  • Zoro # G2290200


product price: $11.89
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4027-D
Zoro #
G2290200
UPC #
754473474980
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Length
2 13/16 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
City Gas
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Gases
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Snap-On
Legend Alpha Range
A to C
Language
English
Flow Direction Arrow
Right
Fits Pipe O.D.
4 to 6 in
Average Outdoor Durability
5 to 8 yr
Glow In The Dark
No
Minimum Pipe O.D.
4 in
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Number of Pipe Markers
1
Maximum Pipe O.D.
6 in
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
ISO 14726
No
Pipe Marker Legend
City Gas
Abrasion Resistant
Yes
Legend Text Color
Black
Humidity Resistant
No
Water Resistant
No
Weather Resistant
No
Printed Language
English
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend City Gas, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.