Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, City Water, 1 In.H

  • Mfr # 20411

  • Zoro # G4908066


product price: $24.49
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20411
Zoro #
G4908066
UPC #
754473204112
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
City Water
Material
Plastic
Legend Color
White
Operating Temp. Range
50 Degrees F
Markers per Card
25
Legend Alpha Range
A to C
Self-Adhesive
Yes
Language
English
Fits Pipe O.D.
1 1/2 to 2 in
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
Humidity Resistant
No
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
UV Resistant
No
Pipe Marker Package Type
Roll
Pipe Marker Legend
City Water
Pipe Marker Material
Polyester
Weather Resistant
No
NFPA 99, CGA C-9
No
Water Resistant
No
Glow In The Dark
No
Maximum Pipe O.D.
2 in
Chemical Resistant
Yes
Printed Language
English
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Maximum Service Temperature
212 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Minimum Pipe O.D.
1 1/2 in
Number of Pipe Markers
25
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.