Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, City Water, Green, 15522

  • Mfr # 15522

  • Zoro # G4908495


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15522
Zoro #
G4908495
UPC #
754473155223
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
City Water
Material
vinyl
Legend Color
White
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Water
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left/Right
Legend Alpha Range
A to C
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
ISO 14726
No
Number of Pipe Markers
30
Chemical Resistant
Yes
Weather Resistant
Yes
Humidity Resistant
No
Pipe Marker Package Type
Roll
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Printed Language
English
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Water Resistant
Yes
Maximum Pipe O.D.
6 in
ANSI/ASME A13.1
Yes
UV Resistant
No
Glow In The Dark
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Legend
City Water
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.