Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, City Water, PK5

  • Mfr # 7054-3C-PK

  • Zoro # G602594669


product price: $11.29
/pk 5, $2.26/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7054-3C-PK
Zoro #
G602594669
UPC #
888434578933
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend Text Color
White
Pipe Marker Package Type
Card
Printed Language
English
Humidity Resistant
No
ISO 14726
No
UV Resistant
No
Glow In The Dark
No
Pipe Marker Legend
City Water
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Number of Pipe Markers
3
Minimum Pipe O.D.
1/4 in
Finish
Glossy
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Maximum Pipe O.D.
3/4 in
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.