Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Cold Water, Green, 10 to 15 In

  • Mfr # 4029-H

  • Zoro # G1587162


product price: $21.99
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4029-H
Zoro #
G1587162
UPC #
754473475079
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
9 5/16 in
Character Height
3 1/2 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Cold Water
Material
Plastic
Legend Color
White
Fits Pipe O.D.
10 to 15 in
Pipe Marker Subject Matter
Water
Language
English
Legend Alpha Range
A to C
Markers per Card
1
Marker Attachment Style
Strap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
UV Resistant
No
Chemical Resistant
Yes
Water Resistant
No
Abrasion Resistant
Yes
Pipe Marker Legend
Cold Water
Humidity Resistant
No
Printed Language
English
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Each
Legend Text Color
White
Number of Pipe Markers
1
Weather Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
10 in
Glow In The Dark
No
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Strap-On Pipe Marker
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
15 in
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Cold Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.