Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Cold Water, Green, 15523

  • Mfr # 15523

  • Zoro # G5438097


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15523
Zoro #
G5438097
UPC #
754473155230
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Cold Water
Material
vinyl
Legend Color
White
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Legend Alpha Range
A to C
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Flow Direction Arrow
Left/Right
Language
English
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Weather Resistant
Yes
Humidity Resistant
No
Water Resistant
Yes
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Abrasion Resistant
Yes
Number of Pipe Markers
30
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Package Type
Roll
Legend Text Color
White
Minimum Pipe O.D.
2 1/2 in
Adhesive Style
Permanent
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Pipe Marker Legend
Cold Water
Protective Coating
No Protective Coating
Printed Language
English
Maximum Pipe O.D.
6 in
Pipe Marker Material
Plastic
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.