Zoro Homepage

Pipe Marker, Cold Water Return, 1 In.H

  • Mfr # 20413

  • Zoro # G5439341


product price: $22.89
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20413
Zoro #
G5439341
UPC #
754473204136
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Cold Water Return
Material
Plastic
Legend Color
White
Operating Temp. Range
50 Degrees F
Fits Pipe O.D.
1 1/2 to 2 in
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Markers per Card
25
Language
English
Legend Alpha Range
A to C
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Average Outdoor Durability
2 yr
Minimum Pipe O.D.
1 1/2 in
Abrasion Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Legend
Cold Water Return
ISO 14726
No
Adhesive Style
Permanent
Maximum Pipe O.D.
2 in
NFPA 99, CGA C-9
No
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Coiled Plastic
Legend Text Color
White
Printed Language
English
Glow In The Dark
No
Weather Resistant
No
Maximum Service Temperature
212 Degrees F
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Pipe Marker Package Type
Roll
Number of Pipe Markers
25
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water Return, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.