Zoro Homepage

Pipe Marker, Cold Water Return, 2 In.H

  • Mfr # 73873

  • Zoro # G5439357


product price: $35.69
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73873
Zoro #
G5439357
UPC #
754473738730
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Cold Water Return
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Language
English
Pipe Marker Subject Matter
Water
Operating Temp. Range
50 Degrees F
Legend Alpha Range
A to C
Self-Adhesive
Yes
Markers per Card
25
Average Outdoor Durability
2 yr
UV Resistant
No
Pipe Marker Legend
Cold Water Return
Number of Pipe Markers
25
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
6 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Adhesive Style
Permanent
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Printed Language
English
Weather Resistant
No
Glow In The Dark
No
Pipe Marker Package Type
Roll
Maximum Service Temperature
212 Degrees F
Legend Text Color
White
Humidity Resistant
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
ISO 14726
No
NFPA 99, CGA C-9
No
Minimum Application Temperature
50 Degrees F
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water Return, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.