Zoro Homepage

Pipe Marker, Cold Water Supply, 2 In.H

  • Mfr # 73874

  • Zoro # G5439366


product price: $40.15
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73874
Zoro #
G5439366
UPC #
754473738747
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Cold Water Supply
Material
Plastic
Legend Color
White
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Water
Legend Alpha Range
A to C
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 6 in
Markers per Card
25
Average Outdoor Durability
2 yr
Legend Text Color
White
ISO 14726
No
Pipe Marker Material
Polyester
Pipe Marker Legend
Cold Water Supply
Printed Language
English
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Chemical Resistant
Yes
Glow In The Dark
No
Humidity Resistant
No
Water Resistant
No
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Maximum Service Temperature
212 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Pipe Marker Package Type
Roll
Abrasion Resistant
Yes
Number of Pipe Markers
25
Maximum Pipe O.D.
6 in
Weather Resistant
No
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water Supply, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.