Pipe Marker, Compressed Air, 1 1/8in H

  • Mfr # 7058-4
  • Zoro # G216340256
product price: 
$
1.74
/ea

Key Features

Standards
ANSI A13.1-2007
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
With or Without Arrows
Without
Pipe Marker Mounting Style
Adhesive Pipe Marker
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7058-4
Zoro #
G216340256
UPC #
754473793166
Country of Origin
Mexico

Dimensions

Character Height
3/4 in
Width
7 in
Thickness
0.004 in
Roll Width
7 in
Height
1 1/8 in
Roll Length
1 1/8 in

Details

Standards
ANSI A13.1-2007
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
With or Without Arrows
Without
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Reflective
No
UV Resistant
No
Humidity Resistant
No
Pipe Marker Package Type
Card
ISO 14726
No
Item
Pipe Marker
Minimum Pipe O.D.
3/4 in
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Background Color
Yellow
Printed Language
English
Pipe Marker Material
Vinyl
Number of Pipe Markers
4
Pipe Marker Legend
Compressed Air
NFPA 99, CGA C-9
No
Glow In The Dark
No
Water Resistant
No
Maximum Pipe O.D.
2 3/8 in
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without

Ratings & reviews