Zoro Homepage

Pipe Marker, Compressed Air, 1 In.H, 20416

  • Mfr # 20416

  • Zoro # G3790263


product price: $25.35
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20416
Zoro #
G3790263
UPC #
754473204167
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Compressed Air
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Air & Ducts
Operating Temp. Range
50 Degrees F
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Language
English
Markers per Card
25
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 1/2 to 2 in
Flow Direction Arrow
Right
Average Outdoor Durability
2 yr
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Maximum Pipe O.D.
2 in
Minimum Application Temperature
50 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Water Resistant
No
ISO 14726
No
Adhesive Material
Acrylic
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Package Type
Roll
Weather Resistant
No
Maximum Service Temperature
212 Degrees F
Number of Pipe Markers
25
Printed Language
English
Humidity Resistant
No
Minimum Pipe O.D.
1 1/2 in
Legend Text Color
Black
Chemical Resistant
Yes
Glow In The Dark
No
UV Resistant
No
Pipe Marker Legend
Compressed Air
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.