Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Compressed Air, 2 In.H, 73877

  • Mfr # 73877

  • Zoro # G4907655


product price: $35.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73877
Zoro #
G4907655
UPC #
754473738778
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Compressed Air
Material
Plastic
Legend Color
Yellow
Self-Adhesive
Yes
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
50 Degrees F
Markers per Card
25
Pipe Marker Subject Matter
Air & Ducts
Legend Alpha Range
A to C
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
2 yr
Water Resistant
No
ISO 14726
No
Adhesive Material
Acrylic
Number of Pipe Markers
25
Legend Text Color
Yellow
Pipe Marker Material
Coiled Plastic
Chemical Resistant
Yes
Glow In The Dark
No
UV Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Maximum Pipe O.D.
6 in
Protective Coating
No Protective Coating
Humidity Resistant
No
Weather Resistant
No
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Package Type
Roll
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
Yes
Maximum Service Temperature
212 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Compressed Air
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Yellow, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.