Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Compressed Air, Bl, 10 to15 In

  • Mfr # 4034-H

  • Zoro # G0110923


product price: $22.99
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Roll Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4034-H
Zoro #
G0110923
UPC #
754473404048
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Compressed Air
Material
Plastic
Legend Color
White
Fits Pipe O.D.
10 to 15 in
Marker Attachment Style
Strap-On
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Air & Ducts
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Language
English
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
UV Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Strap-On Pipe Marker
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Pipe Marker Legend
Compressed Air
Printed Language
English
Number of Pipe Markers
1
Weather Resistant
No
Pipe Marker Material
Plastic
Pipe Marker Package Type
Each
Minimum Pipe O.D.
10 in
Maximum Pipe O.D.
15 in
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
ISO 14726
No
Legend Text Color
White
Humidity Resistant
No
Water Resistant
No
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.