Zoro Homepage

Pipe Marker, Compressed Air, Blue, 41456

  • Mfr # 41456

  • Zoro # G4909073


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41456
Zoro #
G4909073
UPC #
754473414566
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Compressed Air
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Language
English
Operating Temp. Range
-0.4 Degrees F
Pipe Marker Subject Matter
Air & Ducts
Fits Pipe O.D.
2 in and Smaller
Legend Alpha Range
A to C
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Compressed Air
Water Resistant
No
Weather Resistant
Yes
Glow In The Dark
No
Protective Coating
No Protective Coating
Number of Pipe Markers
30
Humidity Resistant
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
ISO 14726
No
Maximum Pipe O.D.
2 in
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.