Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Compressed Air, Yel, 15535

  • Mfr # 15535

  • Zoro # G5438106


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2015
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15535
Zoro #
G5438106
UPC #
754473155353
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2015
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Compressed Air
Material
vinyl
Legend Color
Black
Pipe Marker Subject Matter
Air & Ducts
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend Alpha Range
A to C
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Language
English
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Legend
Compressed Air
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Maximum Pipe O.D.
6 in
Abrasion Resistant
Yes
Pipe Marker Package Type
Roll
Weather Resistant
Yes
ISO 14726
No
Glow In The Dark
No
Water Resistant
No
Printed Language
English
Adhesive Material
Acrylic
Legend Text Color
Black
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
UV Resistant
No
Protective Coating
No Protective Coating
Number of Pipe Markers
30
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.