Zoro Homepage

Pipe Marker, Condensate Drain, PK5, 7062-1-PK

  • Mfr # 7062-1-PK

  • Zoro # G002594603


product price: $12.75
/pk 5, $2.55/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7062-1-PK
Zoro #
G002594603
UPC #
888434576502
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Chemical Resistant
Yes
UV Resistant
No
Number of Pipe Markers
1
Finish
Glossy
ISO 14726
No
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Water Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Pipe Marker Material
Vinyl
Pipe Marker Legend
Condensate Drain
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Drain, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.