Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Condensate, PK5

  • Mfr # 7061-3C-PK

  • Zoro # G502594400


product price: $11.69
/pk 5, $2.34/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7061-3C-PK
Zoro #
G502594400
UPC #
888434577363
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Minimum Pipe O.D.
1/4 in
Number of Pipe Markers
3
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Legend Text Color
Black
Humidity Resistant
No
Pipe Marker Legend
Condensate
Maximum Pipe O.D.
3/4 in
Finish
Glossy
Pipe Marker Material
Vinyl
Water Resistant
Yes
ISO 14726
No
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
UV Resistant
No
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.