Zoro Homepage

Pipe Marker, Condensate Supply, 1 In.H

  • Mfr # 20419

  • Zoro # G5439393


product price: $20.79
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20419
Zoro #
G5439393
UPC #
754473204198
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Condensate Supply
Material
Plastic
Legend Color
Black
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Language
English
Legend Alpha Range
A to C
Operating Temp. Range
50 Degrees F
Markers per Card
25
Pipe Marker Subject Matter
Steam
Fits Pipe O.D.
1 1/2 to 2 in
Average Outdoor Durability
2 yr
Abrasion Resistant
Yes
UV Resistant
No
Pipe Marker Material
Vinyl
Legend Text Color
Black
Protective Coating
No Protective Coating
Number of Pipe Markers
25
Pipe Marker Legend
Condensate Supply
Maximum Service Temperature
212 Degrees F
Humidity Resistant
No
Maximum Pipe O.D.
2 in
Minimum Application Temperature
50 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Weather Resistant
No
Minimum Pipe O.D.
1 1/2 in
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Roll
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Printed Language
English
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Water Resistant
No
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Supply, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.