Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Condensate Supply, 2 In.H

  • Mfr # 73880

  • Zoro # G5439384


product price: $33.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73880
Zoro #
G5439384
UPC #
754473738808
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Condensate Supply
Material
Plastic
Legend Color
Black
Legend Alpha Range
A to C
Markers per Card
25
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Steam
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Operating Temp. Range
50 Degrees F
Average Outdoor Durability
2 yr
Legend Text Color
Black
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
6 in
Maximum Service Temperature
212 Degrees F
Abrasion Resistant
Yes
Pipe Marker Package Type
Roll
Glow In The Dark
No
Water Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Number of Pipe Markers
25
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Adhesive Style
Permanent
Minimum Pipe O.D.
2 1/2 in
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Weather Resistant
No
Pipe Marker Legend
Condensate Supply
Protective Coating
No Protective Coating
Humidity Resistant
No
UV Resistant
No
Printed Language
English
Minimum Application Temperature
50 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Supply, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.