Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Condensate, Y, 2-1/2to3-7/8 In

  • Mfr # 4035-C

  • Zoro # G0104316


product price: $12.45
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4035-C
Zoro #
G0104316
UPC #
754473416614
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Condensate
Material
Plastic
Legend Color
Black
Markers per Card
1
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Marker Attachment Style
Snap-On
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Steam
Language
English
Average Outdoor Durability
5 to 8 yr
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Water Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Glow In The Dark
No
Number of Pipe Markers
1
Legend Text Color
Black
Pipe Marker Legend
Condensate
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Each
Weather Resistant
No
UV Resistant
No
Printed Language
English
Protective Coating
No Protective Coating
Maximum Pipe O.D.
3 7/8 in
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.