Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Condensate, Yel, 10 to 15 In

  • Mfr # 4035-H

  • Zoro # G0110932


product price: $21.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4035-H
Zoro #
G0110932
UPC #
754473475284
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
9 5/16 in
Character Height
3 1/2 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Condensate
Material
Plastic
Legend Color
Black
Markers per Card
1
Fits Pipe O.D.
10 to 15 in
Marker Attachment Style
Strap-On
Pipe Marker Subject Matter
Steam
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Legend Alpha Range
A to C
Language
English
Average Outdoor Durability
5 to 8 yr
Pipe Marker Mounting Style
Strap-On Pipe Marker
Humidity Resistant
No
Maximum Pipe O.D.
15 in
Number of Pipe Markers
1
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Printed Language
English
Glow In The Dark
No
Legend Text Color
Black
ISO 14726
No
Minimum Pipe O.D.
10 in
Pipe Marker Legend
Condensate
Water Resistant
No
Weather Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.