Zoro Homepage

Pipe Marker, Condensate, Yel, 6 to 7-7/8 In

  • Mfr # 4035-F

  • Zoro # G0106206


product price: $12.39
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4035-F
Zoro #
G0106206
UPC #
754473414283
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Character Height
1 1/4 in
Length
8 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Condensate
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Steam
Language
English
Fits Pipe O.D.
6 to 7 7/8 in
Marker Attachment Style
Strap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Legend Alpha Range
A to C
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Water Resistant
No
Printed Language
English
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Package Type
Each
UV Resistant
No
Humidity Resistant
No
Chemical Resistant
Yes
Legend Text Color
Black
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Weather Resistant
No
Minimum Pipe O.D.
6 in
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Condensate
Glow In The Dark
No
ISO 14726
No
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Strap-On Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.