Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Condensate, Yellow, 4 to 6 In

  • Mfr # 4035-D

  • Zoro # G0105262


product price: $12.19
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4035-D
Zoro #
G0105262
UPC #
754473417048
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Length
2 13/16 in
Character Height
1 1/4 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Condensate
Material
Plastic
Legend Color
Black
Language
English
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Steam
Fits Pipe O.D.
4 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Legend Alpha Range
A to C
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Protective Coating
No Protective Coating
UV Resistant
No
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Each
Weather Resistant
No
Pipe Marker Legend
Condensate
Humidity Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Abrasion Resistant
Yes
Number of Pipe Markers
1
ISO 14726
No
Minimum Pipe O.D.
4 in
NFPA 99, CGA C-9
No
Printed Language
English
Maximum Pipe O.D.
6 in
Water Resistant
No
Glow In The Dark
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.