Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Condenser Water, Grn, 4 to6 In

  • Mfr # 4039-D

  • Zoro # G3715890


product price: $13.15
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4039-D
Zoro #
G3715890
UPC #
754473417338
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Length
2 13/16 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Condenser Water
Material
Plastic
Legend Color
White
Fits Pipe O.D.
4 to 6 in
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Marker Attachment Style
Snap-On
Legend Alpha Range
A to C
Average Outdoor Durability
5 to 8 yr
Printed Language
English
Protective Coating
No Protective Coating
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Water Resistant
No
Number of Pipe Markers
1
Abrasion Resistant
Yes
Humidity Resistant
No
Maximum Pipe O.D.
6 in
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Condenser Water
Weather Resistant
No
ISO 14726
No
Pipe Marker Package Type
Each
Pipe Marker Material
Plastic
Chemical Resistant
Yes
UV Resistant
No
Minimum Pipe O.D.
4 in

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Condenser Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.