Pipe Marker, Condenser Water Return, PK5, 106076-PK
Mfr # 106076-PK
Zoro # G102594633
product price: $36.25
/pk 5, $7.25/eaKey Features
Width
14 in
Thickness
0.005 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106076-PK
Zoro #
G102594633
UPC #
888434583005
Country of Origin
United States
Dimensions
Width
14 in
Thickness
0.005 in
Height
2 1/4 in
Character Height
2 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condenser Water Return, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.