Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Condenser Water Supply, 1 In.

  • Mfr # 20422

  • Zoro # G5439411


product price: $27.69
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20422
Zoro #
G5439411
UPC #
754473204228
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Condenser Water Supply
Material
Plastic
Legend Color
White
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Fits Pipe O.D.
1 1/2 to 2 in
Operating Temp. Range
50 Degrees F
Language
English
Pipe Marker Subject Matter
Water
Markers per Card
25
Self-Adhesive
Yes
Average Outdoor Durability
2 yr
NFPA 99, CGA C-9
No
Pipe Marker Material
Coiled Plastic
Abrasion Resistant
Yes
Pipe Marker Legend
Condenser Water Supply
Glow In The Dark
No
Adhesive Material
Acrylic
Pipe Marker Package Type
Roll
Number of Pipe Markers
25
Maximum Service Temperature
212 Degrees F
Chemical Resistant
Yes
Minimum Application Temperature
50 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
No
Printed Language
English
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Legend Text Color
White
Maximum Pipe O.D.
2 in
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Water Resistant
No
UV Resistant
No
ISO 14726
No
Minimum Pipe O.D.
1 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condenser Water Supply, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.